Valdosta HYDROSTATIC TEST PUMP 26GPM 2

Part #W046800  |  Item #4414206  |  Manufacturer Part #046800

$5,421.94 EACH

Type:

W046800

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for certifying the integrity of newly installed water or sewer lines, commercial sprinkler systems and pressure vessels
  • Recirculating system provides pump protection and water conservation
  • Mounted on wheeled cart for portability
  • Standard with 10' of high-pressure output hose and 10' suction hose with strainer
  • Pumps can handle up to 10 percent chlorine solution
  • Triple Diaphragm Pump system

Specifications

Collection: Valdosta

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-19/50 in

Discharge: 3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Escutcheon

Flow Rate: 26 gpm

Height: 26 in

Horsepower: 8 hp

Inlet Service Size: 3/4 in

Length: 39 in

Material: Brass

Maximum Height: 3/4 in

Maximum Pressure: 250 psi

Power Source: Engine Driven

Pump Application: Hydrostatic Testing

Type: W046800

UL Listed: No

Width: 19 in