5/8 - 1-1/2 x 1-1/2 in. Residential Test Plug

You last purchased this on
 
Valley Woodcraft

5/8 - 1-1/2 x 1-1/2 in. Residential Test Plug

This product requires certification to purchase.
You last purchased this on
 
Valley Woodcraft

5/8 - 1-1/2 x 1-1/2 in. Residential Test Plug

  • Fast #
  • Part #VWOODPLUG34
  • Item #4933849
  • Manufacturer Part #WOODPLUG34
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Feature a step taper for sure seal
  • Made from poplar
  • Controls both liquid and vapor leaks
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 in
Material:
Wood
NSF Certified:
No
Size:
5/8 in x 1-1/2 in x 6 in
Tool Type:
Test Plug