1 gal Semi Gloss Light Base Interior Latex in White
1 gal Semi Gloss Light Base Interior Latex in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Accurate color
- One-coat coverage
- Paint and primer in one
- Soap and water cleanup
- Coverage 300 ft² - 400 ft²
- Stain- and mildew-resistant finish
- Lasts without fading, chalking, or yellowing
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 19-4/5 in
- Length:
- 19 in
- Size:
- 1 gal