DESCRIPTION

Valterra Products PVC Slip Sliding Gate Valve

VAL6201

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
Material
Plastic
Material Type
PVC
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY