Value Engineered Products

1-1/2 x 2 in. Insulated Pipe Support

Part #VPRO112D  |  Manufacturer Part #PRO112D

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E-84, ASTM E-96A

FM Approved: No

Fits Pipe Size: 1-1/2 in

MSS Specifications: MSS SP-58

Material: Galvanized Steel

Thickness: 2 in

UL Listed: No