• Cart

DESCRIPTION

  • Designed specifically for handling a wide range of fluids and gases at higher pressures

Value-Line® Series 5H 316 Stainless Steel Standard Port Screwed 4500# Ball Valve

J5H36HBRT

Valve Size:

SPECIFICATIONS

Collection
Value-Line® Series 5H
End Connection 1
Screwed
End Connection 2
Screwed
End Connections
Screwed
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Pressure
4500 psi
NSF Certified
No
Pressure Class
4500#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Delrin®
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY