1-1/2 in. Carbon Steel Standard Port Threaded 3000# Ball Valve
Value-Line® Series 5H 1-1/2 in. Carbon Steel Standard Port Threaded 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI 70-2
- Collection:
- Value-Line® Series 5H
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Carbon Steel
- Material:
- Carbon Steel
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 3000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Acetal Homopolymer
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 5 lb