Pneumatic Aluminum and Stainless Steel Actuator
VPVL Model D Pneumatic Aluminum and Stainless Steel Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring return
Specifications
- Actuator Type:
- Pneumatic
- Application:
- Butterfly Valves, Ball Valves
- Collection:
- VPVL Model D
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-25/28 in
- Length:
- 5-53/100 in
- Material:
- Aluminum, Stainless Steel
- Maximum Temperature:
- 176
- Pressure - Maximum:
- 116 psi
- Torque (In-Lbs):
- 4.4 ft-lbs
- Valve Body Material:
- Aluminum
- Volts:
- 110/120V