• Cart

DESCRIPTION

  • Spring Return

Valv-Powr® Pneumatic Aluminum and Stainless Steel Actuator

JVPVL600SR45BD

Actuator Type:

Pneumatic

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
9-13/20 in
Length
21-19/50 in
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
3384 in-lbs

  • QUANTITY

0 item(s) added to Cart Checkout Now