Valvcon

LCR Series 115 V Electric Die Cast Zinc Alloy and Zinc Plated Steel Actuator

Part #VLCR600LS115AC  |  Manufacturer Part #LCR600LS115AC

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.9

Actuator Type: Electric

Collection: LCR Series

Material: [Die Cast Zinc Alloy, Zinc Plated Steel]

Torque In-Lbs : 600 in-lbs

Volts: 115V