DESCRIPTION

Van Smith 2-1/4 x 4 x 8 in. Brick

VBP0214BRKN

Material:

SPECIFICATIONS

Height
2-1/4 in
Length
4 in
Material
Concrete
Size
2-1/4 in x 4 in x 8 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY