6 in. Mounting Kit

Part #VMTGKITU  |  Item #3300022  |  Manufacturer Part #MTGKIT6

Call for Pricing EACH

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Mounting Kit

UL Listed: No

Valve Size: 6 in