Vanderlans & Sons

40 ft. Lift Rope or Inflation Hose

Part #L32140  |  Manufacturer Part #321-40

Length:

40 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in gauge and heavy-duty hasp
  • The Poly lift/inflation hoses to work safely and quickly with their plugs
  • The inflation line allows you to inflate or deflate the plug safely from outside the manhole
  • Each line includes a heavy duty spring close hasp for attaching to the eye on the plug for easy retrieval
  • The inflation line includes a quick connect fitting for plugs with 1/2in quick connect air fill ports
  • Adapter is available for use with 1/4in inflation ports

Specifications

Application: Drains, Waste

Diameter: 1/4 in

Length: 40 ft

Tool Type: Hose