12 - 18 in. NPT Plug
Flow-Thru™ 12 - 18 in. NPT Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Test caps available to convert plugs over to use in air testing applications
- Nylon reinforced natural rubber
- Large by-pass design allows for doing a water test or sewer by-pass
- All models include a lifting eye and an inflation port
- Comes standard with MNPT but FNPT can be special ordered
Specifications
- Application:
- Air, Pressure Testing
- Collection:
- Flow-Thru™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 11 in - 18-1/4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Inlet Service Size:
- 1/2 in
- Length:
- 28 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene, Nitrile
- Pressure - Maximum:
- 25 psi
- Size:
- 12 in - 18 in
- Tool Type:
- Test Plug
- Weight:
- 46 lb