Flow-Thru™ 12 - 24 in. NPT Plug

Part #L941224  |  Item #4932385  |  Manufacturer Part #094-1224

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large by-pass design allows for doing a water test or sewer by-pass
  • Test caps available to convert plugs over to use in air testing applications
  • Nylon reinforced natural rubber
  • Comes standard with MNPT but FNPT can be special ordered
  • All models include a lifting eye and an inflation port

Specifications

Collection: Flow-Thru™

Color Finish: Black

Diameter: 10-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 11 in - 24-1/4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Inlet Service Size: 1/2 in

Length: 41 in

Material: [Rubber, Plastic]

Material Type: Nylon

Maximum Pressure: 25 psi

Size: 41 in

Tool Type: Plug