Vanderlans & Sons

Flow-Thru™ 15 - 30 in. NPT Plug

Part #L961530  |  Manufacturer Part #096-1530

Fits Pipe Size:

14 in - 30-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large by-pass design allows for doing a water test or sewer by-pass
  • Test caps available to convert plugs over to use in air testing applications
  • Nylon reinforced natural rubber
  • Comes standard with MNPT but FNPT can be special ordered
  • All models include a lifting eye and an inflation port

Specifications

Collection: Flow-Thru™

Color Finish: Black

Diameter: 13-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 14 in - 30-1/4 in

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Inlet Service Size: 1/2 in

Length: 52 in

Material: Plastic, Rubber

Material Type: Nylon

Maximum Pressure: 20 psi

Size: 52 in

Tool Type: Plug