Vanderlans & Sons

Flow-Thru™ 6 - 10 in. NPT Plug

Part #L93610  |  Manufacturer Part #093-610

Fits Pipe Size:

5-1/4 in - 10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large by-pass design allows for doing a water test or sewer by-pass
  • Test caps available to convert plugs over to use in air testing applications
  • Nylon reinforced natural rubber
  • Comes standard with MNPT but FNPT can be special ordered
  • All models include a lifting eye and an inflation port

Specifications

Collection: Flow-Thru™

Color Finish: Black

Diameter: 5 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 5-1/4 in - 10-1/4 in

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Inlet Service Size: 1/4 in

Length: 19-7/10 in

Material: Plastic, Rubber

Material Type: Nylon

Maximum Pressure: 30 psi

Size: 19-7/10 in

Tool Type: Plug