Vanderlans & Sons

Smart Box JR™ 6 in - 10 in. Plug

Part #L456610  |  Manufacturer Part #456-610

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete kit
  • Storage case included
  • These kits can be used for simple flow blocking or for vacuum testing of a manhole
  • Each kit includes 2 blocking plugs and two 30’ inflation/retrieval lines with gauges assembled in a heavy-duty hard plastic case

Specifications

CARB OTC LEED Compliant: No

Collection: Smart Box JR™

FM Approved: No

Fits Pipe Size: 6 in - 10 in

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Maximum Pressure: 60 psi

NSF Certified: No

Tool Type: Plug

UL Listed: No