12 in. SSB Plug
SSB Series 12 in. SSB Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Natural rubber compound
- These plugs include 3/8" eyebolt and 1/4" removable inflation port
- Use to block sewer lines during an air test or blocking flows
- LANSAS®
- Maximum test pressure 15 psi
Specifications
- Application:
- Air, Pressure Testing, Water
- Collection:
- SSB Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-19/50 in
- Fits Pipe Size:
- 10-3/4 in - 12-1/4 in
- Length:
- 11-3/4 in
- Material:
- Rubber
- Pressure - Maximum:
- 25 psi
- Size:
- 12 in
- Tool Type:
- Test Plug
- Weight:
- 11 lb