Vanderlans & Sons

SSB Series 8 in. SSB Plug

Part #L35  |  Manufacturer Part #035-08

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to block sewer lines during an air test or blocking flows
  • Natural rubber compound
  • These plugs include 3/8" eyebolt and 1/4" removable inflation port
  • Maximum test pressure 15 psi
  • LANSAS®

Specifications

Collection: SSB Series

Color Finish: Black

Diameter: 8-1/4 in

Fits Pipe Size: 6-3/4 in - 8-1/4 in

Length: 7-3/4 in

Material: Rubber

Maximum Pressure: 25 psi

Size: 6-69/100 in

Tool Type: Plug