Vanderlans & Sons

SST Series 8 in. SST Plug

Part #L2508  |  Manufacturer Part #025-08

Fits Pipe Size:

6-3/4 in - 8-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • They can be used for flow blocking, air testing or for sewer bypass
  • Each plug is molded with O-ring sealing ribs which aids in maintaining a tight seal in the pipe while testing
  • All units are standard with a 1/4in inflation port and 3/8in eye bolt
  • Maximum pipe test pressure for these plugs is 15 psi
  • Maximum test pressure 15 psi
  • LANSAS®

Specifications

Collection: SST Series

Color Finish: Black

Diameter: 8-1/4 in

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 6-3/4 in - 8-1/4 in

Length: 8-3/4 in

Material: Aluminum, Rubber

Maximum Pressure: 35 psi

Size: 8 in

Tool Type: Test Plug