50W 6-Light Incandescent Bath Light in Industrial Bronze
50W 6-Light Incandescent Bath Light in Industrial Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Industrial Bronze
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 33 in