1-Light 75W Wall Sconce in Polished Chrome

You last purchased this on
 
Varaluz

Brilliance™ 1-Light 75W Wall Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Varaluz

Brilliance™ 1-Light 75W Wall Sconce in Polished Chrome

  • Fast #
  • Part #VAC1101
  • Item #4880777
  • Manufacturer Part #AC1101
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brilliance™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Bright Ice
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Number of Lights:
1
UL Listed:
No
Watts:
75 W
Width:
6-3/4 in