75W 3-Light Medium E-26 Base Bath Light in Polished Chrome
Brilliance™ 75W 3-Light Medium E-26 Base Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Collection:
- Brilliance™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Handmade Bright Ice
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Heritage, Modern
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 110/220V
- Watts:
- 225 W
- Width:
- 23-1/4 in