24 x 1 in. Framed Mirror Rectangular in Blacks

You last purchased this on
 
Varaluz

Kye 24 x 1 in. Framed Mirror Rectangular in Blacks

This product requires certification to purchase.
Brand image
You last purchased this on
 
Varaluz

Kye 24 x 1 in. Framed Mirror Rectangular in Blacks

  • Fast #
  • Part #V407A02BL
  • Item #7339604
  • Manufacturer Part #407A02BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Blacks Select Color Finish Category
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Kye
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
ETL Listed:
No
Height:
30 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Glass, Metal, Steel
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
30 in x 24 in x 1 in
Style:
Transitional
UL Listed:
No
Weight:
21 lb
Width:
1 in