100W 3-Light Medium E-26 Base Twist Pendant in Hammered Ore
Flow 100W 3-Light Medium E-26 Base Twist Pendant in Hammered Ore
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Flow
- Color Finish Category:
- Browns
- Color Finish Name:
- Hammered Ore
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 100 W
- Width:
- 18 in