60W 8-Light Candelabra E-12 Incandescent Pendant in Havana Gold
Matrix 60W 8-Light Candelabra E-12 Incandescent Pendant in Havana Gold
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Matrix
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Havana Gold
- Depth:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 31-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco, Luxe
- Material:
- Glass, Steel
- Number of Lights:
- 8
- Product Type:
- Pendant
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 61 lb
- Width:
- 48-1/4 in