31-3/10 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture in Gunsmoke
Trini 31-3/10 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture in Gunsmoke
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Trini
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunsmoke
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 31-3/10 in