DESCRIPTION

Vaughan & Bushnell Fiberglass Hammer

VS40F

Weight:

SPECIFICATIONS

Color Finish
Black
Handle Material
Fiberglass
Length
15 in
Material
Forged Steel
Weight
1.6

Starting at
Call for Pricing
  • QUANTITY