60W 1-Light 13 in. Wall Sconce in Satin Brass
Bari 60W 1-Light 13 in. Wall Sconce in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Bari collection is a blend of simplicity and sophistication featuring a contemporary knurled ring
- Ample light emanates from the elongated clear glass shade creating a dramatic effect
- Pair with a clear filament bulb for the optimal look
- This damp rated wall sconce is ideal for bathrooms, hallways, stairways, and bedrooms
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bari
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 884656751918
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 60 W
- Width:
- 4-3/4 in