26-3/4 x 38 in. 60W 6-Light 1-Tier Mid-century Modern Chandelier in Natural Brass with Matte Black
Estelle 26-3/4 x 38 in. 60W 6-Light 1-Tier Mid-century Modern Chandelier in Natural Brass with Matte Black
Frequently Purchased Together
Product Details
Product Details
- Mid-century meets modern with this timeless and uniquely artistic sputnik light fixture from the Estelle ceiling light collection
- This hanging pendant light will add elegance and drama to your dining room, living room, foyer, kitchen island, or bedroom
- The open orb globe shape modernizes this chandelier for today's on-trend decors while providing maximum lighting
- Also available in multiple configurations, sizes, and finishes that will complement any space
Specifications
- Collection:
- Estelle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass/Matte Black
- Depth:
- 24-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 111 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST64
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 26-3/4 in