60W 1-Light 16 in. Wall Sconce in Matte Black
Morgan 60W 1-Light 16 in. Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
Product Details
- The perfect addition to your outdoor or indoor spaces
- A long slim cylinder accentuates the grace and class shown in the Morgan Park collection
- A striking matte black metal frame supports and suspends the clear seeded glass cylinder showcasing a generous display of light
- Morgan park is a clean simple accent suited for any contemporary decor
- Add this wall mount light to any entryway, garage, hallway, or bath for that stylish touch
Documents
Specifications
- Collection:
- Morgan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 60 W
- Width:
- 4-1/4 in