2.6 oz. Linen Fragrance Refill

Part #VMICROLINEN  |  Item #7484119  |  Manufacturer Part #MICRO-LINEN

Call for Pricing per CASE

Size:

2.6 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These fragrances are modern and offer style and impact options to match all preferences
  • Complex and long lasting
  • Effective in room sizes up to 6000 cubic ft. (200 cubic m)
  • Two piece professional actuator ensures optimum fragrance dispersal
  • VOC compliant in all states
  • 3000 metered sprays per refill
  • Scent: Linen

Specifications

Brand Model Compatibility: Airoma™ Micro 3000 Dispenser

Green Seal Certified: No

Product Type: Linen

SCAQMD Compliant: No

Size: 2.6 oz