Vectair Systems
7 oz. Cool Fragrance Aerosol Refill (12 Pack)
Part #VAERO01 | Item #7484502 | Manufacturer Part #AERO-01
Call for Pricing
per PACK
Size:
7 ozProduct Details
- These fragrances are modern and offer style and impact options to match all preferences
- Complex and long lasting
- Suitable for use in most automatic aerosol dispensers, including the Vectair Airoma™ Automatic Odor Control System
- Two piece professional actuator ensures optimum fragrance dispersal
- VOC compliant in all states
- 3000 metered sprays per refill
- Scent: Cool - Think male aftershave fragrance with sandalwood and leather with a tough of citrus
Documents
Specifications
Brand Model Compatibility: Airoma™ 3000 Dispenser
Green Seal Certified: No
Package Quantity: Pack of 12
Product Type: Cool
SCAQMD Compliant: No
Size: 7 oz