Aerosol Dispenser in White

Part #VBDIS1W  |  Item #7433220  |  Manufacturer Part #BDIS-1W

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Real time programming with 24 hour clock, unique private labeling
  • Choose between: 8, 12, 16 or 24 hour operation, start time and days of operation (5, 6, or 7)
  • Patented automatic reset when refill is replaced
  • 10 year guarantee against parts and workmanship
  • LCD screen
  • Powered by two C cell batteries that last up to 3 years
  • Countdown timer for each spray, confirms operation and provides health and safety warning
  • Key lock mechanism for added security
  • Color: White

Specifications

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

Height: 7-9/25 in

SCAQMD Compliant: No

Width: 3-37/50 in