Airoma™ Metered Dispenser in White

Part #VADIS1W  |  Item #7432776  |  Manufacturer Part #ADIS-1W

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides flexible programming options allowing costs to be fixed while matching fragrance delivery and odor control to location conditions
  • Higher fragrance levels can be selected at busy periods
  • A countdown clock indicates time until next spray
  • Smart chip automatically calculates days in use/refill life
  • The I.P.E.™ feature enables programmable fragrance intensity, by allowing users to program up to 3 periods per day of enhanced fragrance delivery to suit location requirements
  • Patented automatic reset when refill is replaced
  • Color: White

Specifications

Collection: Airoma™

Color Finish: White

Depth: 3-11/100 in

Green Seal Certified: No

Height: 9-9/20 in

SCAQMD Compliant: No

Width: 3-31/50 in