V-Air® Ocean Spray Fragrance Refill

Part #VVSOLIDOCEAN  |  Item #7484089  |  Manufacturer Part #V-SOLID OCEAN

Product Type:

Ocean Spray
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides up to 60 days fragrance delivery in areas up to 6,000 sq ft
  • Refill cartridges are completely free of any solvents, propellants, HFC's and are VOC exempt for a truly safe solution for your air care needs
  • No batteries required, doesn't require any external power source such as oxygen or hydrogen fuel cell, and it doesn't rely on gravity - all it needs to work is natural airflow
  • V-Air® solid particles enable superior fragrance delivery, yet are sized typically below 1.0 microns
  • No liquids so it won't spill, even if it's knocked over
  • Won't dry out during its life time like traditional gel systems
  • Fragrance: Ocean Spray
  • Compatible Dispensers: V-Air® Solid MVP and Family Dispensers (HP# 338621)

Specifications

Collection: V-Air®

Green Seal Certified: No

Product Type: Ocean Spray

SCAQMD Compliant: No