39.62 Gallon Truck Mounted Gas ULV Cold Fogger
39.62 Gallon Truck Mounted Gas ULV Cold Fogger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Its features include 10Hp Mitsubishi engine,150 litre tank,180 degree movable head with 3 adjustable nozzles and remote control.
- It has a unique feature of horizontal spray distance of 8-10 metres as it will be able to spray a large area,in the minimum amount of time.
- The Vectorfog’s truck mounted ULV cold fogger TU100 is ideal for large scale applications including vector control and agricultural fumigation
- Power 220V / 110V
- Flow Rate 60-90 Liters Per Hour ( 15-23 Gallons Per Hour)
- Droplet Size 5 – 50 microns
- TU100N modification available as well, please contact for more information.
- Tank Capacity 150 Litres ( 39.62 Gallons)
Specifications
- Type:
- VTU100N