2000ml Erlenmeyer Flask

You last purchased this on
 
VEE GEE Scientific

20231 Series 2000ml Erlenmeyer Flask

This product requires certification to purchase.
Brand image
You last purchased this on
 
VEE GEE Scientific

20231 Series 2000ml Erlenmeyer Flask

  • Fast #
  • Part #V202312000
  • Item #5092060
  • Manufacturer Part #20231-2000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meet ASTM E-1404 Type I, Class 1 specifications for classification, design, capacity/dimensions and markings
  • Heavy-duty rims reduce chipping
  • Narrow-mouth, low-form, graduated erlenmeyer flask
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-1404 Class 1 Type I
CE Approved:
No
Capacity:
2000 mL
Collection:
20231 Series
EPA Compliant:
No
Height:
11-1/50 in
Material:
Glass
NSF Certified:
No
Product Type:
Erlenmeyer Flask
Size:
2000 mL
UL Listed:
No