25ml Erlenmeyer Flask 12 Pack
20231 Series 25ml Erlenmeyer Flask 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meet ASTM E-1404 Type I, Class 1 specifications for classification, design, capacity/dimensions and markings
- Heavy-duty rims reduce chipping
- Narrow-mouth, low-form, graduated erlenmeyer flask
Specifications
- ASTM:
- ASTM E-1404 Class 1 Type I
- CE Approved:
- No
- Capacity:
- 25 mL
- Collection:
- 20231 Series
- EPA Compliant:
- No
- Height:
- 2-16/25 in
- Material:
- Glass
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Erlenmeyer Flask
- Size:
- 25 mL
- UL Listed:
- No