VEE GEE Scientific
20231 Series 500ml Erlenmeyer Flask 6 Pack
Part #V20231500 | Item #4927111 | Manufacturer Part #20231-500
Size:
500 mLPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Narrow-mouth, low-form, graduated erlenmeyer flask
- Meet ASTM E-1404 Type I, Class 1 specifications for classification, design, capacity/dimensions and markings
- Heavy-duty rims reduce chipping
Documents
Specifications
ASTM Specifications: ASTM E-1404 Class 1 Type I
CE Approved: No
Capacity: 500 mL
Collection: 20231 Series
EPA Compliant: No
Height: 7-1/100 in
Material: Glass
Outside Diameter: 4-13/100 in
Package Quantity: Pack of 6
Product Type: Erlenmeyer Flask
Size: 500 mL
UL Listed: No
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing