20ml Class B Volumetric Wide-Tip Opening Pipet
2040 Series 20ml Class B Volumetric Wide-Tip Opening Pipet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for water treatment facilities performing BOD and TSS testing
- Meets ASTM E-969 Class B specifications and calibrated to deliver
- Reusable glass pipets have wide-tip openings that facilitate rapid fill and drain of viscous liquids, slurries and suspensions
- Sharp, permanent amber markings and graduation lines
Specifications
- ASTM:
- ASTM E-969 Class B
- CE Approved:
- No
- Capacity:
- 20 mL
- Collection:
- 2040 Series
- EPA Compliant:
- No
- Material:
- Glass
- Package Quantity:
- Pack of 6
- Product Type:
- Volumetric Pipet
- Size:
- 20 mL
- UL Listed:
- No