VEE GEE Scientific
2040A Series 25ml Class A Volumetric Pipet in Blue
Part #V2040A25 | Item #5094265 | Manufacturer Part #2040A-25
Size:
25 mLProduct Details
- Volumetric pipets are manufactured to meet ASTM E-969 Class A specifications
- Calibrated “to deliver”
- Color banding provides easy visual identification
- Autoclavable and reusable
- Permanent amber markings and color coding are enameled onto glass
Documents
Specifications
ASTM Specifications: ASTM E-969 Class A
CE Approved: No
Capacity: 25 mL
Collection: 2040A Series
Color Finish: Blue
EPA Compliant: No
Length: 18-9/10 in
Material: Glass
NSF Certified: No
Package Quantity: Pack of 6
Size: 25 mL
Type: Volumetric Pipet
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing