VEE GEE Scientific

2040A Series 2ml Class A Volumetric Pipet in Orange

Part #V2040A2  |  Manufacturer Part #2040A-2

Size:

2 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volumetric pipets are manufactured to meet ASTM E-969 Class A specifications
  • Calibrated “to deliver”
  • Color banding provides easy visual identification
  • Autoclavable and reusable
  • Permanent amber markings and color coding are enameled onto glass

Documents

Specifications

ASTM Specifications: ASTM E-969 Class A

CE Approved: No

Capacity: 2 mL

Collection: 2040A Series

Color Finish: Orange

EPA Compliant: No

Length: 13-49/50 in

Material: Glass

NSF Certified: No

Package Quantity: Pack of 12

Size: 2 mL

Type: Volumetric Pipet

UL Listed: No