250ml Class B Graduated Cylinder

You last purchased this on
 
VEE GEE Scientific

2351 Series 250ml Class B Graduated Cylinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
VEE GEE Scientific

2351 Series 250ml Class B Graduated Cylinder

  • Fast #
  • Part #V2351250
  • Item #4927217
  • Manufacturer Part #2351-250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, white enamel markings
  • Hexagonal bases for added stability
  • Graduated cylinders meet ASTM E 1272 Class B Style I specifications
  • Include a protective hexagonal bumper guard
  • Requires Certification

Specifications

ASTM:
ASTM E-1272 Class B, Style I
CE Approved:
No
Capacity:
250 mL
Collection:
2351 Series
Diameter - Outside:
1-61/100 in
EPA Compliant:
No
Height:
11-17/20 in
Material:
Glass
Product Type:
Class B Graduated Cylinder
Size:
250 mL
UL Listed:
No