500ml Class A Graduated Cylinder 2 Pack

You last purchased this on
 
VEE GEE Scientific

2351A Series 500ml Class A Graduated Cylinder 2 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
VEE GEE Scientific

2351A Series 500ml Class A Graduated Cylinder 2 Pack

  • Fast #
  • Part #V2351A500
  • Item #5091431
  • Manufacturer Part #2351A-500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, white enamel markings
  • Hexagonal bases for added stability
  • Graduated cylinders meet ASTM E 1272 Class B Style I specifications
  • Include a protective hexagonal bumper guard
  • Requires Certification

Specifications

ASTM:
ASTM E-1272 Class A, Style I
CE Approved:
No
Capacity:
500 mL
Collection:
2351A Series
EPA Compliant:
No
Height:
14-1/4 in
Material:
Glass
NSF Certified:
No
Package Quantity:
Pack of 2
Product Type:
Class A Graduated Cylinder
Size:
500 mL
UL Listed:
No