250ml Type II Filtering Flask 6 Pack
250ml Type II Filtering Flask 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Arrange for vacuum pump protection
- Heavy-wall construction assures good mechanical strength under vacuum application
- Use for membrane filtration and solids testing
- Side tubulation OD is 10 mm
- Features white, permanent graduations and large marking spot
- Reinforced rims reduce chipping
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 250 mL
- Diameter - Outside:
- 3-11/32 in
- EPA Compliant:
- No
- Height:
- 9-13/20 in
- Material:
- Borosilicate Glass
- Package Quantity:
- Pack of 6
- Product Type:
- Filtering Flask
- UL Listed:
- No