50 mL Glass Buret
50 mL Glass Buret
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, permanent markings and large easy-to-read graduations
- Teflon stopcock
- Made from precision true-bore tubing to ensure burets meet ASTM E-287 Class A specifications
Specifications
- ASTM:
- ASTM E-287 Class A
- Capacity:
- 50 mL
- Diameter - Outside:
- 13 mm
- EPA Compliant:
- No
- Height:
- 758 mm
- Material:
- Glass
- Product Type:
- Buret