2 L Graduated Cylinder Type 1 for Lovibond Jar Testers
Lovibond™ 2 L Graduated Cylinder Type 1 for Lovibond Jar Testers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from sturdy borosilicate glass with a low coefficient of expansion and manufactured with uniform wall thickness which offers optimum balance between thermal shock resistance and mechanical strength
- Meet ASTM E-960 Type I specifications for classification, design, capacity & dimensions, and markings
- Easy pour spout, white permanent graduations and a large marking square
Specifications
- ASTM:
- ASTM E-960 Type I
- Brand Model Compatibility:
- Lovibond™ Jar Testers
- CE Approved:
- No
- Capacity:
- 2 L
- Collection:
- Lovibond™
- Diameter - Outside:
- 5-3/25 in
- EPA Compliant:
- No
- Height:
- 7-2/5 in
- Material:
- Glass
- Package Quantity:
- Pack of 4
- Product Type:
- Graduated Cylinder
- Size:
- 2 L
- UL Listed:
- No