Polished Chrome Hand Tally Counter 0000 to 9999
Polished Chrome Hand Tally Counter 0000 to 9999
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily count bacteria colonies
- Reset via side knob
- Simple operation
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Product Type:
- Counter
- UL Listed:
- No